Shop All Galvanized Pipe Fittings
Zoro Select
1" FNPT Galvanized 45 Degree Elbow
Mfr # 1MPE5
Zoro # G2381802
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MPE5
- Zoro # G2381802
- UPC # 190735924884
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
45 Degrees Elbow, Forged Steel, Galvanized, Class Class 3000, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Pp820-80 Stopper Chrome Pop-Up Fits All (PP820X80)
- ZORO SELECT PVC Flange, Socket, 6 in Pipe Size (851-060)
- BELL & GOSSETT 185011Lf Bearing Assembly (185011LF)
- SPENCE Automatic Vent Valve, Air, 3/4 In NPT (NAV-213)
- ZORO SELECT 3" MNPT x 2-1/2" FNPT Galvanized Hex Bushing (511-909BC)
- ZORO SELECT 1/2" MNPT Galvanized Square Head Plug (5P910)
- ZORO SELECT 1/2" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P877)
- ZORO SELECT 4" FNPT Galvanized Tee (2WJ22)
- ZORO SELECT 1" MNPT Galvanized Hex Head Plug (1MPL8)
- ZORO SELECT 3" FNPT Galvanized Tee (2WJ21)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron Tee (313UPT-34)
- Zoro Select Galvanized Pipe Fittings