Shop All Ball Valves
Zoro Select
1" FNPT Chrome Brass Ball Valve Inline
Mfr # 107-825-CP
Zoro # G3208852
original price:
$31.91
22% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Brass
- Body Style Inline
- Tube Size 1"
- Stem Material brass
- Body Seal Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107-825-CP
- Zoro # G3208852
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Tube Size | 1" |
Overall Length | 5.77 in |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Chrome-Plated Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT20034S)
- CANPLAS Abs P-Trap 2In (103202BC)
- TECHNIFIT Fitting, PTC, Male Branch Tee, Brass, 5/16"x 1/8" Male NPT (B516-01MT)
- ORION Reducing Bushing, Polypropylene, 2" x 1-1/2", Schedule 40, 80 psi Max Pressure (2x11/2 RB)
- ZORO SELECT 1/4" FNPT Chrome Brass Ball Valve Inline (107-821-CP)
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CP)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CP)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-MSFF-38)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04034)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q102N04012)
- CHEMTROL 3/4" FNPT Kynar Ball Valve Inline (T65TB-V 3/4)
- Zoro Select Valves