Shop All Ball Valves
Zoro Select
1" FNPT Brass Ball Valve Inline
Mfr # G-F600-100LH
Zoro # G4448823
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Brass
- Body Style Inline
- Ball Material Chrome Plated Brass
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-F600-100LH
- Zoro # G4448823
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 4.16" |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Air Valve Assembly (S45-2032)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contempoary Round Raincan Shower Head (52668-KS-PR)
- DIXON Brass Legris Nylon/Brass Push-In, 1/2"Male, 1/2", 1/2" Tube Size (31756222)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 150 Micron, 2-1/2" O.D., 9 7/8 in H (SF150-9.8BC444DB-75)
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (XV533P-8)
- ZORO SELECT Manual 2-Way Ball Valve, IPS, Brass (60009)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Angle (6570690)
- ZORO SELECT 2-1/2" FNPT Brass Ball Valve Inline (6GD20)
- ZORO SELECT 3/4" Barb PVC Ball Valve Inline (2277290)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (ADV-38NLH)
- AMERICAN VALVE 4000 4 4 in. Cast Iron Flanged Ball Valve (4000 4")
- Zoro Select Valves