Shop All Ball Valves
Zoro Select
1" FNPT Brass Ball Valve Inline
Mfr # G-BVO-100
Zoro # G1924544
original price:
$48.99
15% off
new price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Valve Structure 2-Piece
- Stem Type Blowout Proof
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-BVO-100
- Zoro # G1924544
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 2.9 in |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Oval
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 304SS, Male Straight, 3/4" QC x 3/4" NPT Male (ZUSA-STF-QC-207)
- HYDROMAXX 1-1/4"x100Ft Black Flexible PVC Pipe (BF114100)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-ICT)
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-BVO-75)
- ZORO SELECT 1/4" FNPT Carbon Steel Ball Valve Inline (08Q241N06014S4)
- ZORO SELECT 1/4" FNPT Chrome Brass Ball Valve Inline (107-821-CP)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (G-SSTW-125)
- ZORO SELECT 1/4" MNPT x Push PVC Ball Valve Angle (6575490)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (G-MMFP-25)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 2" (B90200)
- Zoro Select Ball Valves