Shop All Stainless Steel Pipe Fittings
Zoro Select
1" FNPT 316/316L SS Tee
Mfr # 2000300218
Zoro # G8474155
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 1"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2000300218
- Zoro # G8474155
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 2 1/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1 in |
Fitting Side A Outside Diameter | 2 1/8 in |
Fitting Side C Outside Diameter | 2 1/8 in |
Fitting Side B Outside Diameter | 2 1/8 in |
Description
Tee, Stainless Steel, 316/316L, Class Class 3000, 1 in, Female, NPT, 2 1/8 in, 11 1/2, 1 in, Female, NPT, 2 1/8 in, 11 1/2, 1 in, Female, NPT, 2 1/8 in, 11 1/2, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1-1/2" NPT Brass Spring Check Valve (100003-1-1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner (CL223E 3)
- ELKAY Nickel Plated Brass Body 3-1/2" Drain, Strainer and Tailpiece (LK18)
- MERIT BRASS CO 3/4 Lead Free Brass Coupling, FNPT, 125 PSI (XNL111-12)
- ZORO SELECT 3/4" FNPT 316/316L SS Tee (1500300218)
- ZORO SELECT 1/2" FNPT 316/316L SS Tee (1000300218)
- ZORO SELECT 3/4" MNPT 316 SS Square Head Plug (60SQ112N034)
- ZORO SELECT 2-1/2" FNPT 304 SS Union (400U111N212)
- ZORO SELECT Elbow, 316 SS, 1", Female BSPP, Class 150 (ZUSA-PF-7454)
- ZORO SELECT 1/2" MNPT x FNPT 316 SS Street 90 Degree Elbow (2UA11)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- Zoro Select Stainless Steel Pipe Fittings