Shop All Stainless Steel Pipe Fittings
Zoro Select
1" FNPT 316/316L SS 90 Degree Elbow
Mfr # 2000300118
Zoro # G8228604
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 1"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2000300118
- Zoro # G8228604
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Outside Diameter | 2 1/8 in |
Description
90 Degrees Elbow, Stainless Steel, Electro Polished, 316/316L, Class Class 3000, 1 in, Female, NPT, 2 3/16 in, 11 1/2, 1 in, Female, NPT, 2 1/8 in, 11 1/2, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1/2 in Pipe Size (439166)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 6 In L (24500045006000)
- DIXON Jack Chain with S Hook Stainless, 6" (CH-SS-6)
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI100821S-PK10)
- ZORO SELECT 1/2" FNPT 316/316L SS 90 Degree Elbow (1000300118)
- ZORO SELECT 2" Butt Weld 304L SS Tee Sch 40 (4381018650)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRN7)
- ZORO SELECT 1/2" x 1/4" MSW x FNPT 316 SS Adapter (0983009318)
- ZORO SELECT Square Plug, 2", 150,304, Thrd Heavy (4381033280)
- ZORO SELECT Pipe, Schedule 40, 5/8" ID, 304 SS, 4 ft L (ZUSA-PF-1650)
- ZORO SELECT Tee, 2-1/2", 150,304, Thrd Heavy (4381033490)
- Zoro Select Stainless Steel Pipe Fittings