Shop All Stainless Steel Pipe Fittings
Zoro Select
1" FNPT 316/316L SS 45 Degree Elbow
Mfr # 2000300318
Zoro # G8192807
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 1"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2000300318
- Zoro # G8192807
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Outside Diameter | 2 1/8 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
45 Degrees Elbow, Stainless Steel, Electro Polished, 316/316L, Class Class 3000, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 in, Female, NPT, 2 1/8 in, 11 1/2, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rough-In Full Skirt Trap And Attachment (5383-NA)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (402167)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated (Z6920-XL)
- MUELLER 1/2 Hose Bib/Ballvalve Tp (103-023)
- ZORO SELECT 2" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020014)
- ZORO SELECT 1/2" Socket Weld 304 SS Union Class 6000 (1001601712)
- ZORO SELECT 304 Stainless Steel Union, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (400U111N012)
- ZORO SELECT 1/2" MNPT x FNPT 316 SS Street 90 Degree Elbow (2UA11)
- ZORO SELECT 1" FNPT SS Coupling (4307000064)
- ZORO SELECT 3/4" FNPT 316 SS 45 Degree Elbow (604E111N034)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- Zoro Select Stainless Steel Pipe Fittings