Shop All Stainless Steel Pipe Fittings
Zoro Select
1" FNPT 304/304L SS Threaded Outlet
Mfr # 200790350212
Zoro # G8280526
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Threaded Outlet
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 1"
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 200790350212
- Zoro # G8280526
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Fitting Pipe Size | 1 in x 1 in |
Description
Outlet, Stainless Steel, 304/304L, Class Class 3000, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 in, Female, NPT, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 6 In (GRC6023RD)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0375062-NT-50)
- STERLING Southhaven Top-Mount Double-Equal Kitchen Sink, 33" X 22" X 8" (11402-4-NA)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", BSPT (ZUSA-PF-7571)
- ZORO SELECT 304 Stainless Steel Coupling, 3/8 in x 3/8 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N038)
- ZORO SELECT Cross, 3/4", 150,304, Thrd Heavy (4381033840)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (40SQ112N112)
- ZORO SELECT Hex Bushing, 304 SS, 2 x 1 1/2", NPT (ZUSA-PF-399)
- ZORO SELECT 3/4" x 1/2" MNPT x FNPT 316 SS Hex Bushing (600B113N034012)
- LEGEND VALVE 1/4" x 4" 316 SS NIPPLE (316-026)
- Zoro Select Fittings