Shop All Stainless Steel Pipe Fittings
Zoro Select
1" FNPT 304/304L SS Tee
Mfr # 2000300212
Zoro # G8459017
original price:
$98.99
9% off
new price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 1"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2000300212
- Zoro # G8459017
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side C Outside Diameter | 2 3/16 in |
Description
Tee, Stainless Steel, Electro Polished, 304/304L, Class Class 3000, 1 in, Female, NPT, 2 3/16 in, 11 1/2, 1 in, Female, NPT, 2 3/16 in, 11 1/2, 1 in, Female, NPT, 2 3/16 in, 11 1/2, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 PK25 (584-030P25GR)
- SEMINOLE NIPPLE BLACK 1/4""X2"" (8700136859)
- SANI-LAV Hot Handle, Blade, Chrome Plated (2011-2)
- ZORO SELECT 1/2" FNPT 304/304L SS Tee (1000300212)
- ZORO SELECT 2" FNPT 304/304L SS Tee (4000300212)
- ZORO SELECT 3/4" FNPT 304/304L SS Tee (1500300212)
- ZORO SELECT 4" x 3" Butt Weld 316L SS Concentric Reducer Sch 40 (4381019270)
- ZORO SELECT Street 90 deg, 1/4", 150,316, Thrd Heavy (4381037010)
- ZORO SELECT 1-1/2" x 1/2" MSW x FNPT 316 SS Adapter (2963009318)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Head Plug - 1/8" MNPT (ZUSA-PF-141)
- Zoro Select Stainless Steel Pipe Fittings