Shop All Stainless Steel Pipe Fittings
Zoro Select
1" FNPT 304 SS Cap
Mfr # 40RDC111N010
Zoro # G2100664
original price:
$10.12
21% off
new price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40RDC111N010
- Zoro # G2100664
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Overall Length | 32.5 mm |
Outside Diameter | 1 in |
Fitting Pipe Size | 1 in |
Description
Round Cap, 1 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, Female NPT, 1 in Outside Diameter, 32.5 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Valve, One-Way (4", Green Drain) (1021195)
- USA INDUSTRIALS Cam and Groove Adapter, 2-1/2", 304 SS (BULK-CGF-315)
- APG 2-1/2" Aluminum Part F (325FAL)
- ZURN Cartridge, 2-1/4", Brass (G67922)
- ZORO SELECT 1-1/2" FNPT 304 SS Cap (40RDC111N112)
- ZORO SELECT 1/2" FNPT 304 SS Cap (40RDC111N012)
- ZORO SELECT 2" FNPT 304 SS Cap (40RDC111N020)
- ZORO SELECT Tee, 304 SS, 6 in Pipe Size, Buttweld (4381011700)
- ZORO SELECT 2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009140)
- ZORO SELECT 2" Socket Weld 316 SS Tee (60TE111SW020)
- ZORO SELECT 1" Butt Weld 304L SS Stub End Type A Sch 10 (4381023020)
- Zoro Select Stainless Steel Pipe Fittings