Shop All Stainless Steel Pipe Fittings
Zoro Select
1" FNPT 304 SS 45 Degree Elbow
Mfr # 404E111N010
Zoro # G2697947
original price:
$16.54
22% off
new price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 404E111N010
- Zoro # G2697947
- UPC # 190735927625
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 in |
Description
45 Degrees Elbow, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, 11, 1 in, Female, NPT, 1 in, 11, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2149)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1-1/4", 125, Brz Nl (4385004410)
- ZORO SELECT Expansion Joint, Neoprene, 1 in. Pipe (TU-16-NN)
- AMERICAN STANDARD Urinal Strainer, 2" (7301242-100.0020A)
- ZORO SELECT 3" FNPT 304 SS 45 Degree Elbow (404E111N030)
- ZORO SELECT 2" FNPT 304 SS 45 Degree Elbow (404E111N020)
- ZORO SELECT 1/4" FNPT 304 SS 45 Degree Elbow (404E111N014)
- ZORO SELECT Hex Bushing, 304 SS, 1 1/2 x 1", BSPT (ZUSA-PF-8178)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 316, Thrd (4381036470)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N014018)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8771)
- Zoro Select Stainless Steel Pipe Fittings