Shop All V-Belt Pulleys
Zoro Select
1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.75" OD
Mfr # AK791
Zoro # G6638095
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1 in
- Pulley Outside Dia. 7.75 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A, AX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK791
- Zoro # G6638095
- UPC # 698672093064
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1 in |
Pulley Outside Dia. | 7.75 in |
Pulley Bore Dia. | 1 in |
Keyway Size | 0.250" x 0.125" |
3L Belt Pitch Dia. | 7.16 in |
4L or A Belt Pitch Dia. | 7.5 in |
4L, A, or AX Belt Pitch Dia. | 7.5 in |
Keyway Size Type | 0.250 in x 0.125 in |
Maximum Bore Diameter | 1 11/16 in |
A Pitch Diameter | 7.5 in |
3L Pitch Diameter | 7.16 in |
Outside Diameter | 7.75 in |
Bore Diameter | 1 in |
Face Width | 0.75 in |
Length through Bore | 1 15/32 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Pitch Diameter | 7.16 in (3L), 7.5 in (4L, A) |
4L Pitch Diameter | 7.5 in |
AX Pitch Diameter | 7.5 in |
Pitch Diameter for V-Belt Section | 3L: 7.41 in / 4L: 7.75 in / A: 7.75 in |
Overall Width | 1 1/2 in |
For Belt Trade Size | 3L, 4L, A, AX |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 7.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7.5 in, AX Pitch Diameter 7.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1, PK3 (EXEF121616)
- NTN NTN 63/22N, RadialDeep Groove Ball Bearing 22 Mm Id X 56 Mm Od X 16 Mm W Open (63/22N)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- WYCO Vibrator Flexible Shaft, 10FtLx1-3/16inW (W989-510)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6434)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 16.35 in OD (1602B)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35" OD (2BK32118)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2558)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AK10478)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.75 in OD (543B)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B50SDS (2B50SDS)
- Zoro Select Pulleys & Sheaves