Shop All Pipe Fitting Insulation
Zoro Select
1" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall
Mfr # TEE413
Zoro # G3595812
original price:
$17.39
8% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 1 in
- Approx. R Value 7.5
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TEE413
- Zoro # G3595812
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 in |
For Iron Pipe Size | 1" |
Fits Pipe Size | 1 in |
Details
For Fitting Shape | Tee |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 7.5 |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 7.5 |
Insulation Color | White |
For Use On | Piping |
Standards | ASTM C370, ASTM C547 |
Pipe Insulation Item | Pipe Fitting Insulation |
For Fitting Type | Tee |
Insulation Nominal I.D. | 1 in |
Wall Thickness | 1 1/2 in |
Temp. Range | 0 Degrees to 450 Degrees F |
Installation Style | Slit |
R Value | 7.5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 in, Wall Thickness 1 1/2 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Pipe Size 1 in, Standards ASTM C370, ASTM C547, ASTM E84, Outside Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G5-LF1200-4p-16996)
- APOLLO 1In X 114In Bronze Threaded 110Psi Npt Relief Valve (RVW61-1110)
- STEEL & OBRIEN 4" x 12" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished (2SXL-12X4-7-316)
- BANJO 1-1/4" FNPT Bulkhead Tank Fitting (TF125)
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE425)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE455)
- ZORO SELECT 3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL338)
- ZORO SELECT 2-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE436)
- ZORO SELECT 1-5/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE444)
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL322)
- K-FLEX USA Rubber Insulation Fitting (801-T-100358)
- Zoro Select Pipe Fitting Insulation