Shop All Camlock Fittings
Zoro Select
1" Female Coupler 316 SS Dust Cap
Mfr # 3LX02
Zoro # G3414713
original price:
$19.10
8% off
new price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material 316 Stainless Steel
- Coupling Type Type DC
- Connection Type Female Coupler
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LX02
- Zoro # G3414713
- UPC # 190735933978
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Coupling Size | 1" |
Overall Length | 2-3/32" |
Socket Inside Diameter | 1 15/32 in |
Socket"side Diameter | 1-15/32" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | 316 Stainless Steel |
Coupling Type | Type DC |
Connection Type | Female Coupler |
Max. Pressure | 250 psi |
Standards | A-A-59326D |
Gasket Material | Nitrile |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting Gender | Female |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Female Coupler |
Basic Pipe Fitting Material | Metal |
Type | DC |
Material of Construction | 316 Stainless Steel |
Connection | Female Coupler |
Description
Dust Cap, Socket, Body Material 316 Stainless Steel, Type DC, Coupling Size 1 in, Female, Connection Type Female Coupler, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 15/32 in, Gasket Material Nitrile, Overall Length 2 3/32 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Coupling, 8", Iron, 800 psi (0390003143)
- ZSI Beta Clamps, Heavy Series, 1-1/4 In Pipe (H5027S)
- NIBCO 5/8" NOM C x 1/2" FNPT Copper Reducing Adapter (603R 5/8x1/2)
- VIEGA Viega MegaPress coupling With stop, 1-1/4" x 1-1/4" (25015)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", 316 SS (PLE142)
- ZORO SELECT 3" Male Adapter Dust Plug with Handle (SBM-3FG)
- ZORO SELECT Cam and Groove Adapter, 5", Aluminum (PLE79)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE22)
- ZORO SELECT Adapter, Male, 3 In (3LX56)
- ZORO SELECT 2" Male Adapter x Hose Shank 316 SS Adapter (3LX39)
- BANJO 3/4" Female Coupler x FNPT Cam Lever Coupling (075D)
- Zoro Select Camlock Fittings