Shop All Binders
Zoro Select
1" Durable Binder, Black
Mfr # AVE06400
Zoro # G5840931
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Color Black
- Number of Rings 3
- Material Vinyl
- Binder Features With Three Round Rings—Back-mounted rings with exposed rivets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE06400
- Zoro # G5840931
- UPC # 077711064003
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size | 1 in |
Sheet Size | 8-1/2" x 14" |
Ring Size - Binders | 1 in |
Sheet Size - Binders | 8-1/2 in x 14 in |
Binder Size Capacity | 1" |
Binder Sheet Size | 14 x 8.5 |
Paper Size | Legal |
For Document Width | 8 1/2 in |
For Document Length | 14 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 14 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Label Holder, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART 8-Pocket Project Organizer, Polypropylene, Multicolor (081928)
- MALIN CO Baling Wire, 0.023 Dia, 708.7 ft. (08-0230-001S)
- UWE NTEP Scale, 6000 g, 1 g, Legal For Trade, RS232, Stainless Steel Portion Weigher, NTEP (AGS-6000BL)
- 3M DBI-SALA Heat Shrink, 1-1/2" W, 2" L, PK25 (1500021)
- AVERY Non-View Binder with DuraHinge and Locking One Touch EZD Rings, 3 Ring, 4 in. Capacity, 11x8.5, Maroon (79364)
- AVERY Durable 3 Ring Binder, 1" Slant Rings, A (11258)
- ZORO SELECT 4" Durable Binder, Black (AVE09800)
- ZORO SELECT 1-1/2" Round Economy Binder, White, 11 x 8.5 (AVE05726)
- AVERY Holder, Self-Adh, Zip, Cd/Dvd 24PK (AVE73721)
- AVERY Flexi-View 3 Ring Binders, 0.5" Round Ri (15760)
- AVERY Mini Durable 3 Ring Binder, 1" Round Rin (18444)
- Zoro Select Binders