Shop All Binders
Zoro Select
1" Durable Binder, Black, 11 x 8.5
Mfr # AVE09300
Zoro # G2690180
original price:
$8.19
10% off
new price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Nonlocking Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE09300
- Zoro # G2690180
- UPC # 077711093003
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size | 1 in |
Ring Size - Binders | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Front Cover Insert Size | 10.13 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 9.25 x 11.25 |
Binder Size Capacity | 1" |
Spine Insert Size | 1.25 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 275, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 14" x 8", Kraft, 25/Bundle (11R368)
- ZORO SELECT 38" x 24" Open Poly Bags, 2 mil, Clear (5DHA8)
- PENTEL Clic Eraser, Grip Eraser, Assorted, PK3 (ZE21TBP3M)
- X-ACTO Bulldog Clips, Jumbo, Nickel-Plated, PK12 (2004LMR)
- ZORO SELECT 1-1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05725)
- ZORO SELECT 3" Round Economy Binder, White, 11 x 8.5 (AVE05741)
- AVERY Binder, Durable View, EZD Rings, 5", Black (09900)
- ZORO SELECT 1-1/2" Round Economy Binder, Blue, 11 x 8.5 (AVE03400)
- AVERY Round Ring Binder, 3", White, 460 Sheet Cap (05741)
- ZORO SELECT 1" Round Flexi-View Binders, Black (AVE17686)
- AVERY Hanging Storage Flexible Binder, 1", Red (14803)
- Zoro Select Binders