Shop All Binders
Zoro Select
1" D-Ring Framed View Binder, Heavy Duty, Navy Blue
Mfr # AVE68055
Zoro # G5673726
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Number of Rings 3
- Material Vinyl
- Binder Features One Touch EZD® Rings—Opens easily and holds more sheets than same size round rings.
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AVE68055
- Zoro # G5673726
- UPC # 077711680555
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 1 in |
Ring Size - Binders | 1 in |
Sheet Size | 8-1/2" x 11" |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 275, Features - Binders Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Navy Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Comptr Grommet Brwn1-1/2 (61611)
- AVERY Folder, 2Pocket, W/Fastnr, Rd 25PK (AVE47979)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Pink, Pk1000 (5CXL9)
- OIC Starter Filing System, w/7-Pockets, 16-5/8"x4-3/4"x38-1/4, BK (OIC21726)
- ZORO SELECT 2" D-Ring Framed View Binder, Heavy Duty, White (AVE68036)
- ZORO SELECT 1" D-Ring Framed View Binder, Heavy Duty, White (AVE68056)
- ZORO SELECT 3" D-Ring Framed View Binder, Heavy Duty, Navy Blue (AVE68038)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20781)
- ZORO SELECT 1-1/2" Slant Ring Durable Binder, White (AVE17022)
- ZORO SELECT 2" D-Ring Binder, White (UNVWUNV20746PK)
- AVERY Durable View Binder, 1" Slant Rings, 220-S (7771117012)
- Zoro Select Binders