Shop All Binders
Zoro Select
1" D-Ring Binder, White
Mfr # UNVWUNV20742PK
Zoro # G1888778
original price:
$17.39
8% off
new price: $15.85
/pk 4, $3.96/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Color White
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNVWUNV20742PK
- Zoro # G1888778
- UPC # 087547999110
- Country of Origin Multiple
- Category Binders
Dimensions
Ring Size - Binders | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 1 in |
Sheet Size | 8-1/2" x 11" |
Back Cover Insert Size | 8.75 x 11.19 |
Binder Size Capacity | 1" |
Spine Insert Size | 1.09 x 11.19 |
Front Cover Insert Size | 9.81 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 220, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes (4) Binders, Item Ring Binder, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Stencil Brush (30322)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- SHARP Web Unit 150K (MX410WC)
- TAPECASE Circle Inventory Control Label, Rejected, Orange, Pk1000 (16U939)
- ZORO SELECT 2" D-Ring Binder, White (UNVWUNV20746PK)
- ZORO SELECT 3" Round Ring Binder, Light Blue (UNV20753)
- ZORO SELECT 5" D-Ring Binder, Black (UNV20998)
- UNIVERSAL ONE 1/2" Binder Clip, Black/Silver, PK12 (UNV10199)
- ZORO SELECT 1/2" Round Ring Binder, Black (UNV20701)
- ZORO SELECT 2" D-Ring Binder, White (UNV30732)
- BUSINESS SOURCE Round Ring Binder- 1 in. Capacity- 11 in. x 8.5 in.- Dark Blue (BSN09975)
- Zoro Select Binders