Shop All Binders
Zoro Select
1" D-Ring Binder, White
Mfr # UNV20742
Zoro # G2455531
Sold in multiples of 3 for $14.25
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Sheet Capacity 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UNV20742
- Zoro # G2455531
- UPC # 087547207420
- Country of Origin Multiple
- Category Binders
Dimensions
Ring Size | 1 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 in |
Spine Insert Size | 1.09 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
Front Cover Insert Size | 9.81 x 11.19 |
Back Cover Insert Size | 8.75 x 11.19 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 220, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Cork Board, Tile, 14"Wx7/10"Lx14"H, Natural (UBR463U0004)
- VERTIFLEX InstaCart File Cart, 15wx28.5dx27.75h (VF53000)
- OFFICEMATE TRAY, LTR, SIDELOAD, BK, 2PK (OIC21022)
- IDL PACKAGING Packing Tape, 2"x2.6 milx110 Yd. Clear, PK6 (R-1226-110-2)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20995)
- ZORO SELECT 3" D-Ring Binder, Black (UNV20747)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20745)
- ZORO SELECT 3" D-Ring Binder, Black (UNV30751)
- ZORO SELECT 4" D-Ring Binder, White (UNV20994)
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20952)
- BUSINESS SOURCE Roundring View Binder, Black, 4PK (BSN09950BD)
- Zoro Select Binders