Shop All Binders
Zoro Select
1" D-Ring Binder, Heavy Duty, White
Mfr # AVE79199
Zoro # G9625506
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Color White
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE79199
- Zoro # G9625506
- UPC # 077711791992
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Ring Size - Binders | 1 in |
Back Cover Insert Size | 9.25 x 11.25 |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 10.13 x 11.25 |
Spine Insert Size | 1.25 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 275, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Twistables Mini Crayons, 24 Assorted Colors (52-9824)
- MADESMART Organizer Bin 16X6.6X2 (29156)
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- AVERY Framed View Binder, 1" One-Touch Rings, 27 (7771168055)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 4" Cap, 11x8.5, White, PK2 (79875)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, Red, 11 x 8.5 (AVE79589)
- AVERY Round Ring Binder, 1", Black (27257)
- AVERY Binder, 3-Ring, 2", Black (06401)
- AVERY Durable View Binder, 3" EZD Rings, 670-She (09700)
- AVERY Heavy-Duty View 3 Ring Binder, 5" One To (79606)
- Zoro Select Binders