Shop All Binders
Zoro Select
1" D-Ring Binder, Heavy Duty, Blue
Mfr # AVE79889
Zoro # G2689751
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 4
- Color Family - Binders Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AVE79889
- Zoro # G2689751
- UPC # 077711798892
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 1 in |
Ring Size - Binders | 1 in |
Sheet Size | 8-1/2" x 11" |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 275, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Kid's Toy Acoustic Guitar with 6 Tunable Strings and Musical Sounds |Children Learning to Play Music (282361HPR)
- MMF INDUSTRIES COINTAINER, Automatic Coin Rolls, Nickels, $2, 1900 Wrappers/roll (50005)
- BROTHER Super High Yield Yellow Toner Cartridge 6.5K YLD (TN436Y)
- ZORO SELECT Steel Strapping Sealer, Double Down (52YU53)
- ZORO SELECT 2" D-Ring Binder, Heavy Duty, Red, 11 x 8.5, 2" Cap. (AVE79582)
- ZORO SELECT 2" Slant Ring Heavy Duty Binder, Black (AVE05500)
- ZORO SELECT 3" D-Ring Binder, Heavy Duty, Red (AVE79583)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105711)
- AVERY Round Ring View Binder, 1.5", White (05726)
- AVERY Heavy-Duty View Binders, Mint, 1" Slant (79270)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- Zoro Select Binders