Shop All Binders
Zoro Select
1" D-Ring Binder, Black
Mfr # UNV20741
Zoro # G2455540
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Basic Material - Binders Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20741
- Zoro # G2455540
- UPC # 087547207413
- Country of Origin Multiple
- Category Binders
Dimensions
Ring Size - Binders | 1 in |
Ring Size | 1 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Back Cover Insert Size | 8.75 x 11.19 |
Front Cover Insert Size | 9.81 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
Spine Insert Size | 1.09 x 11.19 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 220, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 6", 2 mil, Clear, Pk1000 (5CNG2)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- NEENAH Paper, 25%Cotton, 24# Pk (NEEB742)
- ACCO 1-1/2" Loose Lead Rings, Steel, Pk100 (ACC72204)
- ZORO SELECT 5" D-Ring Binder, Black (UNV20998)
- ZORO SELECT 4" D-Ring Binder, White (UNV20994)
- ZORO SELECT 5" D-Ring Binder, White (UNV20997)
- ZORO SELECT 1" Round Ring Binder, Black (UNV20961)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20745)
- ZORO SELECT 3" D-Ring Binder, Black (UNV30751)
- UNIVERSAL ONE 2" Binder Clip, Black/Silver, PK36 (UNV10220)
- Zoro Select Binders