Shop All V-Belts
Zoro Select
1 Cogged V-Belt, 32.2 Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 56YU31
Zoro # G1965280
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number 1
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 32.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56YU31
- Zoro # G1965280
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 32.2 |
Belt Trade Size | AX |
Details
Item | V-Belt,Cogged,AX30 |
V-Belt Section | AX |
Industry Number | 1 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Rubber Compound |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Material | Rubber Compound |
Belt Section | AX |
Description
V-Belt,Cogged,AX30, Belt Material Rubber Compound, Industry Number 1, Number of Bands 1, Outside Length 32.2 in, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (AX66-2)
- SPRAYWAY All Purpose Dry Lubricant and Rele (077)
- NB Flange Bearing, Dia. 0.375 In., 0.875 In.L (SWF6GUU)
- CAMPBELL HAUSFELD Dipstick with Filter, Gray (VT041701AJ)
- ZORO SELECT V-Belt, A59 (51EU04)
- ZORO SELECT BX35 Cogged V-Belt, 1 Ribs (42W429)
- ZORO SELECT B39 Outside42.0 Pitch40.8 (42W405)
- ZORO SELECT V-Belt, A29 (51EU02)
- ZORO SELECT V-Belt, 4L230 (51ET76)
- ZORO SELECT V-Belt, Cogged, AX26 (51EU13)
- BESTORQ Aftermarket replacement for 55037 TROY BILT 12060 Tuffy Belt for Forward, 3LK230 (3LK230)
- Zoro Select V-Belts