Shop All Sanitary Tube Fittings
Zoro Select
1" Clamp x MNPT T304 SS Male Adapter
Mfr # EG211.0
Zoro # G4358173
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Clamp x MNPT
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG211.0
- Zoro # G4358173
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Overall Length | 2 7/8 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Side B Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Description
Male Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type MNPT, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 2 7/8 in, Specific Fitting Shape Straight Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560500191)
- JONES STEPHENS Brass Half Union, 3/8" x 1/2" Pipe Size (F40070)
- LEGEND VALVE 2"FXS T571 NO LEAD DI UNION (301-108NL)
- KOHLER Highcliff Ultra Rear Spud Antimicrobial Flushometer Bowl (96058-SS-0)
- ZORO SELECT 1-1/2" Clamp x MNPT T304 SS Male Adapter (EG211.5)
- ZORO SELECT 3" Clamp x MNPT T316L SS Male Adapter (EG21-6L3.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS1.5)
- ZORO SELECT 1" Butt Weld T304 SS Long Tee (V7W1.0)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0200X36.00-7-6)
- ZORO SELECT 1" Clamp T304 SS Roll-On Ferrule (EG14R1.0)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5-316)
- Zoro Select Tube Fittings