Shop All Sanitary Tube Fittings
Zoro Select
1" Clamp T316L SS Short Ferrule
Mfr # EG2CS-6L1.0
Zoro # G3997305
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Short Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG2CS-6L1.0
- Zoro # G3997305
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Overall Length | 1/2 in |
Fitting Side A Outside Diameter | 1 in |
Compatible Tube Outer Diameter | 1 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Side A Inside Diameter | 7/8 in |
For Tube Outside Diameter | 1 in |
Description
Short Ferrule, Compatible Tube Outer Diameter 1 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 in, Fitting Side B Outside Diameter 1 in, Overall Length 1/2 in, Specific Fitting Shape Short Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 7/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGRE USA 6 Cap Sewer And Drain (36-687)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 36 In L (4DXR5)
- ZURN 6" Dia Backflow Repair Kit, #1 Check Assy for 350/350DA/450/450DA (RK6-350CK1)
- APOLLO VALVES Ball Valve, 1/4 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10101)
- ZORO SELECT 3/4" Clamp T316L SS Short Ferrule (EG2CS-6L.75)
- ZORO SELECT 2" Clamp T316L SS Short Ferrule (EG2CS-6L2.0)
- ZORO SELECT 2-1/2" Clamp T316L SS Short Ferrule (EG2CS-6L2.5)
- ZORO SELECT 2-1/2" Clamp T316L SS Ferrule (EG14AM7-6L2.5)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0300X6.00-7-6)
- ZORO SELECT 1" Clamp T304 SS Ferrule (EG14AM71.0)
- STEEL & OBRIEN 2" x 1-1/2" Conc. Butt Weld Reducer - 2" Long 316SS Polished (31W-2X1.5-7-316)
- Zoro Select Tube Fittings