Shop All Sanitary Tube Fittings
Zoro Select
1" Clamp T316L SS Long Tank Ferrule
Mfr # EG14WL-6L1.0
Zoro # G4119692
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Tank Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Pipe Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14WL-6L1.0
- Zoro # G4119692
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Overall Length | 3 in |
For Tube Outside Diameter | 1 in |
Compatible Tube Outer Diameter | 1 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Side A Inside Diameter | 7/8 in |
Fitting Side A Outside Diameter | 1 in |
Description
Long Tank Ferrule, Compatible Tube Outer Diameter 1 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 in, Fitting Side B Outside Diameter 1 in, Overall Length 3 in, Specific Fitting Shape Tank Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 7/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-RB)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/EPDM, Lever Handle (BYV11040A0EL000)
- ACORN CONTROLS Clear PE Tubing, 1/4" O.D. x 10 Ft. (2160-010-199)
- FLEXTRON Gas Line Hose 1'' O.D.x18'' Len 3/4" FIPx3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC34-18P)
- ZORO SELECT 3" Clamp T304 SS 90 Degree Elbow (EG2C3.0)
- ZORO SELECT 2" x 1-1/2" Clamp T316L SS Concentric Reducer (EG31CC6L2.0X1.5)
- ZORO SELECT 1" Clamp T304 SS Tee (EG71.0)
- ZORO SELECT 4" Clamp T316L SS Ferrule (EG14AM7-6L4.0)
- ZORO SELECT 2-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.5)
- ZORO SELECT 2" Butt Weld T304 SS Dome Cap (E16W2.0)
- ZORO SELECT 2-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL2.5)
- Zoro Select Tube Fittings