Shop All Sanitary Tube Fittings
Zoro Select
1" Clamp T316L SS 90 Degree Elbow
Mfr # EG2C-6L1.0
Zoro # G3929983
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Pipe Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG2C-6L1.0
- Zoro # G3929983
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Description
Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Tygon ND 100-65 Tube ADF00002, 0.062 ID X .125 OD X 50 FT [Each] (TTYND10065.062X.125X50FT)
- PARKER 1/4" MNPT x FNPT 316 SS Street Elbow (4-4 SE-SS)
- SHARKBITE Push-to-Connect Slip Coupling, 1-1/4 in Tube Size, Brass, Brass (UXL0635)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842OB)
- ZORO SELECT 3" Clamp T316L SS 90 Degree Elbow (EG2C-6L3.0)
- ZORO SELECT 2-1/2" Clamp T316L SS 90 Degree Elbow (EG2C-6L2.5)
- ZORO SELECT 1-1/2" Clamp T316L SS 90 Degree Elbow (EG2C-6L1.5)
- ZORO SELECT 1" Clamp x MNPT T304 SS Male Adapter (EG211.0)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0300X4.00-7-4)
- ZORO SELECT 1" Butt Weld T304 SS Tee (E7WWW1.0)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 3" Tube OD (ZUSA-STF-QC-474)
- Zoro Select Sanitary Tube Fittings