Shop All Sanitary Tube Fittings
Zoro Select
1" Clamp T304 SS Roll-On Ferrule
Mfr # EG14R1.0
Zoro # G3893644
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14R1.0
- Zoro # G3893644
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Overall Length | 3/4 in |
For Tube Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side B Outside Diameter | 1 in |
Compatible Tube Outer Diameter | 1 in |
Description
Roll-On Ferrule, Compatible Tube Outer Diameter 1 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 in, Fitting Side B Outside Diameter 1 in, Overall Length 3/4 in, Specific Fitting Shape Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight Adapter, Steel, 1/4", BSPP x NPTF (1/4X1/4F4OHGS)
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171C-4-2)
- ZORO SELECT 2-1/2" MNPT SS Hex Head Plug (4307001618)
- LEGEND VALVE 3/8 x 3/8 PUSH FIT MALE ELBOW (465-104)
- ZORO SELECT 2" x 1-1/2" Butt Weld T304 SS Eccentric Reducer (V32W2.0X1.5)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS1.0)
- ZORO SELECT 1-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL1.5)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS4.0)
- ZORO SELECT 2" x 1" Clamp T316L SS Concentric Reducer (EG31CC6L2.0X1.0)
- ZORO SELECT 1-1/2" Clamp T304 SS Short Ferrule (EG2CS1.5)
- STEEL & OBRIEN 1" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-1-316)
- Zoro Select Tube Fittings