Shop All Towing Rings, Hooks & Tow Eyes
Zoro Select
1" Cam-Alloy J-Hook, Style A, Bright
Mfr # 5616616
Zoro # G1575108
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Alloy
- Size (In.) 1"
- Connection Type J-Hook
- Features Proof Tested to Two Times The Working Load Limit
- Material Forged Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5616616
- Zoro # G1575108
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 1" |
Overall Width | 1 in |
Overall Length | 5 19/32 in |
Details
Type | Cam-Alloy |
Item | J-Style Hook |
Connection Type | J-Hook |
Features | Proof Tested to Two Times The Working Load Limit |
Material | Forged Alloy Steel |
Working Load Break Strength | 3,600 lb |
Hook Type | J-Hook |
Description
J-Style Hook, Hook Type J-Hook, Working Load Break Strength 3,600 lb, Material Forged Alloy Steel, Overall Length 5 19/32 in, Overall Width 1 in, Features Proof Tested to Two Times The Working Load Limit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Intercom Speaker f/VLH-3000A Loud Hailer - Black (MLS-410LH-B)
- KEN-TOOL $AIR-FLEXX VALVE EXT 4-1/8" (KT20105)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W40 12/Q CS (950241040SB1401)
- BALDWIN FILTERS Air Filter, 9-3/4in. L x 9-5/32in. W (PA4486)
- ZORO SELECT Forged Lashing D- Ring, 15, 586 lb. (B50PKGD)
- BUYERS PRODUCTS Forged Weld-On Bracket for B38 D-Ring (B38BF)
- BUYERS PRODUCTS 2 Inch x 10 Foot Retractable E-Track Ratchet Tie Down (5480011)
- BLUE OX ALPHA 2 TOW BAR (BX7380)
- CURT Custom Wiring Connector, 56332 (56332)
- CURT Custom Wiring Connector, 56357 (56357)
- BUYERS PRODUCTS Cruciform Safety Chain Bracket (SC450C)
- Zoro Select Towing Rings, Hooks & Tow Eyes