Shop All Sanitary Tube Fittings
Zoro Select
1" Butt Weld T316L SS Short Tangent 90 Degree Elbow
Mfr # 2WCL-6L1.0
Zoro # G3971965
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 90 Degrees Short Tangent Elbow
- Fitting Connection Type Butt Weld
- Wall Thickness 0.065 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WCL-6L1.0
- Zoro # G3971965
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Description
Short Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Short Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Soil Pipe Cutter, Up to 8in. dia (238-P)
- PARKER Brass Pipe Fitting, MNPT, 3/8" Pipe Size (6-6 ME-B)
- FLEX-STRUT Clamp, Universal, 1" (FS-1300A-1 E/G)
- COLDER 3/8" Barb x Insert Coupler (HFCD23612)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L2.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L1.5)
- ZORO SELECT 3" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L3.0)
- ZORO SELECT 2" Bevel Seat T304 SS Threaded Long Ferrule (15A2.0)
- ZORO SELECT 2-1/2" Clamp T304 SS Short Ferrule (EG2CS2.5)
- ZORO SELECT 2" Clamp x FNPT T316L SS Female Adapter (EG22-6L2.0)
- STEEL & OBRIEN 2" Tri-Clamp End 45 Degree Elbow - 304SS (2KMP-2-304)
- Zoro Select Tube Fittings