Shop All Sanitary Tube Fittings
Zoro Select
1" Butt Weld T316L SS Long Tangent 45 Degree Elbow
Mfr # E2KS-6L1.0
Zoro # G4162514
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Long Tangent 45 Degrees Elbow
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E2KS-6L1.0
- Zoro # G4162514
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Description
Long Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Long Tangent 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2-1/2" TBE PVC Pipe Nipple Sch 80 (861-252)
- KOHLER Valve (1128657)
- HUSKY 3/8"-5/16" 90D Push Quick Cnct (KP130)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Navy Blue (PU08M/516ANB)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L2.5)
- ZORO SELECT 2-1/2" x 2" Butt Weld T304 SS Concentric Reducer (V31W2.5X2.0)
- ZORO SELECT 1-1/2" Clamp T304 SS Solid End Cap (EG16A1.5)
- ZORO SELECT 1-1/2" Clamp T304 SS Tee (EG71.5)
- ZORO SELECT 1-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W1.5)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S4.0)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E20S-2)
- Zoro Select Tube Fittings