Shop All Sanitary Tube Fittings
Zoro Select
1" Butt Weld T304 SS Tee
Mfr # E7WWW1.0
Zoro # G4166285
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Butt Weld
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E7WWW1.0
- Zoro # G4166285
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Fitting Side C Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Overall Length | 2 1/4 in |
Description
Equal Tee, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Fitting Side C Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/4 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-8)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Polished Chrome (EVT6121)
- PFISTER Electronic, Residential 1 or 3 Hole Stellen Single Handle Kitchen Pull-Down (LG529-ESAS)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-UNWS-3)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0600X12.00-7-4)
- ZORO SELECT 1-1/2" Clamp T316L SS 90 Degree Elbow (EG2C-6L1.5)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0400X6.00-7-4)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S4.0)
- ZORO SELECT 3" MNPT x Butt Weld T304 SS Male Adapter (19WB3.0)
- ZORO SELECT 1" Clamp T304 SS Ferrule (EG14AM71.0)
- ZORO SELECT 4" Bevel Seat T304 SS Cap (16A4.0)
- Zoro Select Sanitary Tube Fittings