Shop All Sanitary Tube Fittings
Zoro Select
1" Butt Weld T304 SS Short Tangent 45 Degree Elbow
Mfr # E2WK1.0
Zoro # G3938356
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Short Tangent 45 Degrees Elbow
- Fitting Connection Type Butt Weld
- Pipe Fitting Connection Type Butt Weld
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E2WK1.0
- Zoro # G3938356
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Description
Short Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Short Tangent 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf Nylon 5/16 in. D X 5/16 in. D Hose Mender (CBSHM5160BG1)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4188A104.021)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 25PK (68CA-5-4)
- LAVELLE INDUSTRIES Korky BLK Flapper (54BP)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 45 Degree Elbow (E2WK1.5)
- ZORO SELECT 4" Butt Weld T304 SS Dome Cap (V16W4.0)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0075X72.00-7-4)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S2.0)
- ZORO SELECT 1" Butt Weld T304 SS Long Tee (V7W1.0)
- ZORO SELECT 2-1/2" Clamp x FNPT T316L SS Female Adapter (EG22-6L2.5)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.0)
- Zoro Select Tube Fittings