Shop All Sanitary Tube Fittings
Zoro Select
1" Butt Weld T304 SS Long Tangent 90 Degree Elbow
Mfr # E2S1.0
Zoro # G4231866
original price:
$15.77
18% off
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Long Tangent Elbow
- Fitting Connection Type Butt Weld
- Wall Thickness 0.065 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E2S1.0
- Zoro # G4231866
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Description
Long Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Long Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever for St774S, Oil-Rubbed Bronze (THU141#RB)
- THOGUS Nylon Hose Barb Tee 3/8" (TT9666/N)
- T&S BRASS Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (B-2866-04)
- DELTA Ultraflex White/Chrome Hose 60" (U494R-60-PK)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S1.5)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.5)
- ZORO SELECT 3" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL3.0)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS4.0)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0075X4.00-7-6)
- MAXPURE STAINLESS STEEL FITTING (TEG14RT6L.5X.25-PM)
- Zoro Select Sanitary Tube Fittings