Shop All Sanitary Tube Fittings
Zoro Select
1" Butt Weld T304 SS Long Tangent 45 Degree Elbow
Mfr # E2KS1.0
Zoro # G4146764
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Long Tangent 45 Degrees Elbow
- Fitting Connection Type Butt Weld
- Specific Pipe Fitting Shape 45 Degrees Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E2KS1.0
- Zoro # G4146764
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Description
Long Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Long Tangent 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 18.3125 in W x 27.5 in L x 12.625 in H (27787-CM6)
- MIDLAND METAL 14 M X F SWIVEL ADAP (28425)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS20M20)
- PLAST-O-MATIC Vacuum Breaker, 3 In., FNPT, PVC, 100 psi (VBS300VT-PV)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS2.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS1.5)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS2.5)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Hex Nut (13H1.5)
- ZORO SELECT 4" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X2.0)
- ZORO SELECT 3" Clamp T304 SS Ferrule (EG14AM73.0)
- MAXPURE STAINLESS STEEL FITTING (TEG31SCC6L2.0X1.0-PL)
- Zoro Select Tube Fittings