Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Butt Weld 316L SS Tee Sch 40
Mfr # 4381021420
Zoro # G3005003
original price:
$34.64
11% off
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381021420
- Zoro # G3005003
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 3 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Tee, Stainless Steel, 316L, For Pipe Schedule 40, 1 in, Butt Weld, 1 in, Butt Weld, 1 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 1/2 Inch NPT - 45 Degree (FST88EA)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Ball Valve, Seat Material: PTFE (JF-100TG-LH)
- LEGRIS Metric Push-to-Connect Fitting, Polymer (3151 06 00)
- ZORO SELECT 3/4" Galvanized Pipe Strap (GA-75PS)
- ZORO SELECT 3" FNPT 304 SS 90 Degree Elbow (409E111N030)
- ZORO SELECT 3/8" FNPT 304 SS Threaded Union (2UA96)
- ZORO SELECT 1/8" MNPT 304 SS Square Head Plug (40SQ112N018)
- ZORO SELECT Cap, 304 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-8244)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX3)
- ZORO SELECT 3" x 2-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N030212)
- ZORO SELECT Square Plug, 1/8", 150,304, Thrd Heavy (4381033200)
- Zoro Select Fittings