Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Butt Weld 304L SS Tee Sch 40
Mfr # 4381018620
Zoro # G2025721
original price:
$23.20
6% off
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381018620
- Zoro # G2025721
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 3 in |
Description
Tee, Stainless Steel, 304L, For Pipe Schedule 40, 1 in, Butt Weld, 1 in, Butt Weld, 1 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lift Rod Kit (123804BL)
- DIXON Adapter, 2x2 In, 250psi, Male AdapterxFNPT (G200-A-BR)
- ZORO SELECT Hex Nipple 1", PK5 (5RLA9)
- ASCO Valve Rebuild Kit, With Instructions (302272)
- ZORO SELECT 4" Butt Weld 304L SS Tee Sch 40 (4381018680)
- ZORO SELECT 3/4" Butt Weld 304L SS Tee Sch 40 (4381018610)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Tee Sch 40 (4381018640)
- ZORO SELECT Hex Plug, 1-1/4", 150,304, Thrd Heavy (4381032060)
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N020114)
- ZORO SELECT 1-1/2" x 1" FNPT 304 SS Reducing Coupling (40RC111N112010)
- ZORO SELECT 1/4" MNPT x FNPT 304 SS Street Elbow (40SE113N014)
- Zoro Select Stainless Steel Pipe Fittings