Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Butt Weld 304L SS Tee Sch 10
Mfr # 4381011620
Zoro # G0594194
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381011620
- Zoro # G0594194
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1/2 in |
Overall Length | 3 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Tee, Stainless Steel, 304L, For Pipe Schedule 10, 1 in, Butt Weld, 1/2 in, 1 in, Butt Weld, 1 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Wye, Schedule 80, 2" Pipe Size, Socket (9870-020)
- CHICAGO FAUCET Plastic Blue Index Button, for Use With Chicago Faucets (633-123JKNF)
- TOMPKINS Adapter, Frgd Stl, 9/16"-18 Male O-Ring (9077768)
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Tee Sch 10 (4381011640)
- ZORO SELECT Straight Adapter, Steel, 1/8 ", NPT x BSPP (ZUSA-PF-7998)
- ZORO SELECT 1-1/2" MNPT x FNPT 304 SS Street Elbow (40SE113N112)
- ZORO SELECT Union, 1", 150,316, Thrd Heavy (4381037650)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/4", BSPT (ZUSA-PF-8317)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381001050)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381002630)
- Zoro Select Stainless Steel Pipe Fittings