Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Butt Weld 304L SS Cap Sch 40
Mfr # 4381015820
Zoro # G1918323
original price:
$20.28
10% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381015820
- Zoro # G1918323
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Overall Length | 1 1/2 in |
Description
Round Cap, 1 in Nominal Pipe Size, Stainless Steel, 304L, For Pipe Schedule 40, Butt Weld, 1 1/2 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechancial, 2 In (270168)
- APOLLO VALVES Double Check Valve Assembly, Size 3/4 In. (4ALF104A2F)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y64)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 2" x 1" MNPT (ZUSA-PF-288)
- ZORO SELECT 1/2" Butt Weld 304L SS Cap Sch 40 (4381015800)
- ZORO SELECT 1-1/4" Butt Weld 304L SS Cap Sch 40 (4381015830)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 40 (4381015850)
- ZORO SELECT 1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N012014)
- ZORO SELECT Elbow, 90 deg, 1/4", 150,316, Thrd Heavy (4381034410)
- ZORO SELECT Square Plug, 3", 150,316, Thrd Heavy (4381037300)
- ZORO SELECT 1/4" FNPT SS Cross (4307002402)
- Zoro Select Fittings