Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Butt Weld 304L SS Cap Sch 10
Mfr # 4381008620
Zoro # G1541312
original price:
$23.88
19% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381008620
- Zoro # G1541312
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Overall Length | 1 1/2 in |
Description
Round Cap, 1 in Nominal Pipe Size, Stainless Steel, 304L, Class Class 150, For Pipe Schedule 10, Butt Weld, 1 1/2 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Handle, Brass, 4" Size, PR (97-4123)
- MOEN Handle Cap & Screw (114343ORB)
- GROHE Universal Spindle Extension (48044000)
- ANVIL 3" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908407)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 10 (4381008640)
- ZORO SELECT 4" Butt Weld 304L SS Cap Sch 10 (4381008680)
- ZORO SELECT 3" Butt Weld 304L SS Cap Sch 10 (4381008670)
- ZORO SELECT 1/2" FNPT SS Half Coupling (4307000406)
- ZORO SELECT 2-1/2" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307000274)
- ZORO SELECT Tee, 304 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-8222)
- ZORO SELECT Hex Bushing, 3/4"x1/2", 150,304, Thrd (4381031090)
- Zoro Select Fittings