Shop All Sanitary Tube Fittings
Zoro Select
1" Bevel Seat T304 SS Cap
Mfr # 16A1.0
Zoro # G4343123
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Bevel Seat
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16A1.0
- Zoro # G4343123
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Overall Length | 15/32 in |
For Tube Outside Diameter | 1 in |
Fitting Tube Size Outside Diameter | 1 in |
Description
Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Bevel Seat, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 304, Fitting Tube Size Outside Diameter 1 in, Overall Length 15/32 in, Specific Fitting Shape Cap, Standards 3A, Interior Finish 32 RA, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 110 L/Stop Flush Valve (3010140)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Hose Barb, 3/8" Hose Barb x 1/2" Male NPT (HBM38-04)
- LEGEND VALVE 3/8"-16 X 8" COPPER FLOAT (111-266)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Bone (MS854114E#03)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.5)
- ZORO SELECT 4" Clamp T316L SS Ferrule (EG14AM7-6L4.0)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L2.5)
- ZORO SELECT 2" Clamp T316L SS Solid End Cap (EG16A-6L2.0)
- ZORO SELECT 2" Clamp T304 SS Short Ferrule (EG2CS2.0)
- ZORO SELECT 3" Bevel Seat T304 SS Threaded Long Ferrule (15A3.0)
- STEEL & OBRIEN 3" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-3-PL-316)
- Zoro Select Sanitary Tube Fittings