Shop All Binders
This Product is Discontinued
Zoro Select
1" Basic Binder, Black (Discontinued)
Mfr # W386-14BPP
Zoro # G3060696
This Product is Discontinued
Key Features
- Color Black
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Ring Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W386-14BPP
- Zoro # G3060696
- UPC # 078910386125
- Country of Origin United States
- Category Binders
Dimensions
Ring Size | 1 in |
Ring Size - Binders | 1 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Details
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Number of Pockets | 2 |
Item | Ring Binder |
Sheet Capacity - Binders | 225 |
Ring Type | D-Ring |
Features - Binders | (2) Interior Pockets, Rings Mounted on Back Cover |
Basic Material - Binders | Plastic |
Includes | 2 Opaque Interior Pockets and No-Gap D-Rings, Customizable Covers and Spine |
Ring Type - Binders | D-Ring |
Green Environmental Attribute | Does Not Contain PVC |
Specific Material | Polypropylene |
Color Family - Binders | Black |
Binders -Item | 3-Ring Binder |
Cover Type | Clear Sleeve |
Sheet Capacity | 225 |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 225, Features - Binders (2) Interior Pockets, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes 2 Opaque Interior Pockets and No-Gap D-Rings, Customizable Covers and Spine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.