Shop All Socket Head Cap Screws
Zoro Select
1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK
Mfr # U07410.100.0450
Zoro # G5737347
product price: $40.15
/pk 5, $8.03/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1"-8
- Screw Head Type Flat
- Drive Size 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07410.100.0450
- Zoro # G5737347
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Screw Length | 4-1/2 in |
Drive Size | 5/8 in |
Vented Hole Size | Not Vented |
Thread Length | 2 1/2 in |
Head Height | 1 in |
Min. Thread Length | 2 1/2 in |
Minimum Thread Length | 2-1/2 in |
Head Diameter | 1.5 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 1"-8 |
Head Dia. | 1.5 in |
Length | 4 1/2 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/8 in, Material Steel, Finish Black Oxide, Thread Size 1 In.-8, Minimum Thread Length 2 1/2 in, Fastener Length 4 1/2 in, Head Height 1 in, Head Diameter 1.5 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-382)
- ZORO SELECT Carriage Bolt, 1/2-13, 9In, LCS, Zinc, PK50 (B08305.050.0900)
- COBRA ANCHORS WallGripper Self Drilling Anchor, 2-1/4" L (750S)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (7315SD4-PWR)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.019.0062)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55060.060.0010)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07151.080.0070)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07141.040.0020)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK (430348-PG)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.011.0037)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07400.050.0050)
- Zoro Select Socket Head Cap Screws