Shop All Square Nuts
Zoro Select
1"-8 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk.
Mfr # U11140.100.0001
Zoro # G3429706
original price:
$8.19
10% off
new price: $7.35
/pk 5, $1.47/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1"-8
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11140.100.0001
- Zoro # G3429706
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1"-8 |
Nut Height | 7/8 in |
Width Across Flats | 1 1/2 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Height | 7/8 in |
Square Width | 1 1/2 in |
Thread Size | 1"-8 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Finish | Zinc Plated |
Thread Direction | Right Hand |
Finish Type | Zinc Plated |
Bolt Compatibility | Grade 2 |
Material | Steel |
Material Type | Steel |
Material Grade/Class | Grade A |
Thread Type | UNC |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 1 In.-8, Square Height 7/8 in, Square Width 1 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 14 in x 2 in SelfTapping Eye Lag Screws 100Pack, 100PK (TP05025)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Steel Body, 100 PK (BSZ03-100)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 4 PK (78746)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 30 PK (37056)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.031.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11121.087.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.087.0001)
- ZORO SELECT M12-10.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.120.0001)
- ZORO SELECT 1-1/2"-6 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.150.0001)
- ZORO SELECT #10-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90110F)
- ZORO SELECT 1"-8 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.100.0001)
- Zoro Select Square Nuts