Shop All Square Nuts
Zoro Select
1"-8 Low Carbon Steel Plain Finish Square Nut - Heavy
Mfr # U11121.100.0001
Zoro # G2530538
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1"-8
- Nut Style Square Nut - Heavy
- Basic Material Low Carbon Steel
- Material Grade Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11121.100.0001
- Zoro # G2530538
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1"-8 |
Nut Height | 1 in |
Width Across Flats | 1 5/8 in |
Thread Size | 1"-8 |
Square Width | 1 5/8 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Height | 1 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Heavy |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Plain |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Finish | Black Oxide |
Thread Direction | Right Hand |
Material Type | Steel |
Material | Steel |
Material Grade/Class | Grade A |
Bolt Compatibility | Grade 2 |
Thread Type | UNC |
Finish Type | Black Oxide |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 1 In.-8, Square Height 1 in, Square Width 1 5/8 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Steel, C1018 and C1065, Zinc, 3/4 in Pin Dia, 6 in Usbl L, 7 16/23 in L (U39681.075.0600)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 5/8 in, CKL, Steel, Plain Finish, 100 PK (101-015-072-G100)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/4 in Shaft Dia (SH-125SS)
- MECHANICAL PLASTICSRP 100PK 14 AF6 Anchor (13101)
- ZORO SELECT 1-1/4"-7 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.125.0001)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11121.050.0001)
- ZORO SELECT 10-24 SQUARE MS NUT ZINC (10NQ)
- ZORO SELECT 7/16"-14 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.043.0001)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.112.0001)
- ZORO SELECT 6.3 mm White Plastic License Plate Nuts, 50 pk. (1228PK)
- ZORO SELECT 5/8-11 HEAVY SQUARE NUT PLAIN (62NQHP)
- Zoro Select Square Nuts