Shop All Hex Head Cap Screws
Zoro Select
1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 20 PK
Mfr # 100112BHT
Zoro # G9673415
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1"-8
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 100112BHT
- Zoro # G9673415
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Hex Head Cap Screw |
Description
Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, 18-8 Stainless Steel (WWG750606305)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Brass Anodized, 1 in OD (SO-9150BR)
- SALICE 165 Full Overlay Sc Screw On (C2PFA99)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0175)
- ZORO SELECT 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 15 PK (100160BHT)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2 in L, 25 PK (U08200.043.0200)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK (M04100.200.0100)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 100 PK (M01210.080.0110)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK (U55000.050.0450)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01210.050.0600)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U01000.025.0250)
- Zoro Select Hex Head Cap Screws