Shop All Hex Head Cap Screws
Zoro Select
1"-8 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 15 PK
Mfr # 100160BHT
Zoro # G9673634
product price: $393.99
/pk 15, $26.27/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1"-8
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100160BHT
- Zoro # G9673634
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 10 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Hex Head Cap Screw |
Description
Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0200)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (N04360.031.0600)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 7/16" Lg, 15 PK (931364)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0150)
- ZORO SELECT 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 20 PK (100112BHT)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01062.031.0150)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (N01060.043.0350)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 400 PK (3140BHT)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51010.075.0600)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U55010.075.0350)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (U01200.031.0075)
- Zoro Select Hex Head Cap Screws