Shop All Castle Nuts
Zoro Select
1"-8 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk.
Mfr # U12050.100.0001
Zoro # G2520458
product price: $7.55
/pk 5, $1.51/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1"-8
- Nut Style Hex Slotted Nut-Heavy
- Hex Type Heavy Hex
- Basic Material Steel
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12050.100.0001
- Zoro # G2520458
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Dia./Thread Size | 1"-8 |
Thread Size | 1"-8 |
Hex Height | 63/64 in |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 1 5/8 in |
Width Across Flats | 1 5/8 in |
Maximum Slot Width | 0.3 in |
Minimum Slot Width | 0.24 in |
Overall Height | 63/64 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 63/64 in, Hex Type Heavy Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Black, Includes Pin No, Made in North America No, Manufacturer Location Globally Sourced, Maximum Slot Width 0.3 in, Minimum Slot Width 0.24 in, Number of Slots 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07000.050.0060)
- AMPG 1/4"-20 x 35 mm Hex Extra Wide Machine Screw, Nickel Plated Steel (Z4482-NI)
- ZORO SELECT 1"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length (SFIA1000200-001P)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (45682)
- ZORO SELECT 3/4"-10 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.075.0001)
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (371285G)
- ZORO SELECT 5/8"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.062.0001)
- ZORO SELECT 1-1/8"-7 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.112.0001)
- ZORO SELECT 1"-8 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12005.100.0001)
- ZORO SELECT 5/16"-18 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 50 pk. (287050-PG)
- ZORO SELECT 1/4"-20 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 100 pk. (351014G)
- Zoro Select Castle Nuts