Shop All Castle Nuts
Zoro Select
1"-8 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk.
Mfr # U12000.100.0001
Zoro # G2521237
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1"-8
- Dia./Thread Size 1"-8
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U12000.100.0001
- Zoro # G2521237
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1"-8 |
Dia./Thread Size | 1"-8 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 1 1/2 in |
Width Across Flats | 1 1/2 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1 In.-8, Hex Width 1 1/2 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD External Retaining Ring, Steel (716-0136)
- ZORO SELECT #8-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0075)
- TAMPER-PRUF SCREWS 1/4"-20 x 5/8 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22250)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51000.075.0350)
- ZORO SELECT 1-3/4"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.175.0001)
- ZORO SELECT 5/8"-18 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (SNFI20620-025P)
- ZORO SELECT 1-1/2"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371485G)
- ZORO SELECT 2"-4-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.200.0001)
- ZORO SELECT 7/16"-20 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287260-PG)
- ZORO SELECT 1/2"-20 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 50 pk. (351119G)
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371365G)
- Zoro Select Castle Nuts