Shop All Machine Screws
Zoro Select
#1-72 x 3/8 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK
Mfr # 01F06MSPN
Zoro # G2700124
product price: $153.99
/pk 2500, $0.06/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #1-72
- Material Steel
- Finish Nylon
- Tensile Strength 12,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 01F06MSPN
- Zoro # G2700124
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #1-72 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Nylon |
Tensile Strength | 12,000 psi |
Item | Machine Screw |
Description
Machine Screws,1-72x3/8 SLOT PA,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 25 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.040.0025)
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1019000)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0150)
- ZORO SELECT Precision Clevis Pin 1-3/4 Usable Lg (PIN3023432)
- ZORO SELECT M5-0.80 x 10 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.050.0010)
- ZORO SELECT M8-1.25 x 30 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (M830MPP188)
- ZORO SELECT #10-24 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0200)
- ZORO SELECT M4-0.70 x 5.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJAX04008-010P1)
- ZORO SELECT #8-32 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0050)
- ZORO SELECT #10-32 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY31)
- NEWPORT FASTENERS #8-32 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (147016-100)
- Zoro Select Machine Screws